Zoro Homepage

Glass Hydrometer, PK 8

  • Mfr # 0829741

  • Zoro # G912924286


product price: $756.99
/pk 8, $94.62/ea
Free Shipping & Returns

Key Features

Scale Divisions
0.001; 0.001; 0.001; 0.002; 0.002; 0.002; 0.002; 0.002
Range
0.700 to 0.810, 0.800 to 0.910, 0.895 to 1.000, 1.000 to 1.220, 1.200 to 1.420, 1.400 to 1.620, 1.600 to 1.820, 1.800 to 2.000
Material
Glass
Accuracy
+/-0.001 to +/-0.002 Degrees
Features
Set with 8 different Hydrometers with Thermometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829741
Zoro #
G912924286
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
12 in

Details

Item
Hydrometer
Scale Divisions
0.001; 0.001; 0.001; 0.002; 0.002; 0.002; 0.002; 0.002
Range
0.700 to 0.810, 0.800 to 0.910, 0.895 to 1.000, 1.000 to 1.220, 1.200 to 1.420, 1.400 to 1.620, 1.600 to 1.820, 1.800 to 2.000
Material
Glass
Accuracy
+/-0.001 to +/-0.002 Degrees
Features
Set with 8 different Hydrometers with Thermometer
Scale Type
Specific Gravity Plain Form
Product Type
Hydrometer

Description

Hydrometer, Scale Divisions 0.001; 0.001; 0.001; 0.002; 0.002; 0.002; 0.002; 0.002, Range 0.700 to 0.810, 0.800 to 0.910, 0.895 to 1.000, 1.000 to 1.220, 1.200 to 1.420, 1.400 to 1.620, 1.600 to 1.820, 1.800 to 2.000, Accuracy +/-0.001 to +/-0.002 Degrees , Material Glass, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.