Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Box

  • Mfr # 3478800

  • Zoro # G111363374


product price: $4,703.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
EPDM Foam
Product Type
Glove Box
Standards
REACH 211, RoHS 3 2011/65/EU / 2015/863/EU
Number of Ports
2
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3478800
Zoro #
G111363374
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
20 in
Overall Length
27 in

Details

Item
Glove Box
Material
EPDM Foam
Product Type
Glove Box
Standards
REACH 211, RoHS 3 2011/65/EU / 2015/863/EU
Number of Ports
2
Weight
48 lb

Description

Glove Box, Number of Ports 2, Material EPDM Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.