Glove Box
Mfr # 3478810
Zoro # G511363387
product price: $4,641.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
EPDM Foam
Number of Ports
2
Overall Length
32 in
Overall Height
24 in
Product Type
Glove Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3478810
Zoro #
G511363387
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
32 in
Overall Height
24 in
Overall Width
20 in
Details
Item
Glove Box
Material
EPDM Foam
Number of Ports
2
Product Type
Glove Box
Weight
65 lb
Standards
REACH 211, RoHS 3 2011/65/EU / 2015/863/EU
Description
Glove Box, Number of Ports 2, Material EPDM Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.