Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gravity Convection Incubator

  • Mfr # 360814

  • Zoro # G911378509


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 3/4 in
Overall Width
7 3/4 in
Overall Depth
16 1/2 in
Interior Depth
5 3/4 in
Temperature Setting - Minimum
Ambient +5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360814
Zoro #
G911378509
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
15 3/4 in
Overall Width
7 3/4 in
Overall Depth
16 1/2 in
Interior Depth
5 3/4 in
Interior Height
5 1/4 in
Interior Width
7 1/4 in

Details

Item
Gravity Convection Incubator
Temperature Setting - Minimum
Ambient +5 Degrees C
Capacity
0.1 cu ft
Includes Alarm
No
Programmable
No
Display Type
Analog
Number of Shelves
0
Temperature Setting - Maximum
42 Degrees C
Convection Type
Gravity
Refrigerated
Non-Refrigerated

Description

Gravity Convection Incubator, Overall Height 15 3/4 in, Overall Width 7 3/4 in, Overall Depth 16 1/2 in, Convection Type Gravity, Number of Shelves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.