Handheld Aspirator, Hand Controller Set
Mfr # EV500
Zoro # G5433106
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Includes
(8) Channel Plastic Adapter, (8) Channel Stainless Steel Adapter, Hand Controller Set, Safety Stand
Max. Aspiration Rate
14
Max. Flow Rate
53
Vacuum Range
-275mm to 625mm
Product Type
Handheld Controller Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV500
Zoro #
G5433106
UPC #
-
Country of Origin
China
Details
Item
Handheld Aspirator
Includes
(8) Channel Plastic Adapter, (8) Channel Stainless Steel Adapter, Hand Controller Set, Safety Stand
Max. Aspiration Rate
14
Max. Flow Rate
53
Vacuum Range
-275mm to 625mm
Product Type
Handheld Controller Set
Aspiration Rate - Maximum
14 mL/sec
Flow Rate - Maximum
53 mL/sec
Vacuum Rate - Minimum
-275 mm
Vacuum Rate - Maximum
625 mm
Description
Handheld Aspirator, Max. Aspiration Rate 14mL/sec. , Max. Flow Rate 53mL/sec., Vacuum Range -275mm to 625mm, Includes Hand Controller Set, Safety Stand, (8) Channel Plastic Adapter, (8) Channel Stainless Steel Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.