Zoro Homepage

Handheld Aspirator, Single Channel Adpt

  • Mfr # EV514

  • Zoro # G5433115


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Includes
Single Channel Adapter
Vacuum Range
-275mm to 625mm
Max. Flow Rate
53
Max. Aspiration Rate
14
Product Type
Hand Operator with Single Channel Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV514
Zoro #
G5433115
UPC #
-
Country of Origin
China

Details

Item
Handheld Aspirator
Includes
Single Channel Adapter
Vacuum Range
-275mm to 625mm
Max. Flow Rate
53
Max. Aspiration Rate
14
Product Type
Hand Operator with Single Channel Adapter
Flow Rate - Maximum
53 mL/sec
Aspiration Rate - Maximum
14 mL/sec
Vacuum Rate - Minimum
-275 mm
Vacuum Rate - Maximum
625 mm

Description

Handheld Aspirator, Max. Aspiration Rate 14mL/sec. , Max. Flow Rate 53mL/sec., Vacuum Range -275mm to 625mm, Includes Single Channel Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.