Zoro Homepage

Heating Immersion Circulator

  • Mfr # 0126205

  • Zoro # G511248554


product price: $3,373.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Overall Height
10 1/4 in
Heated or Refrigerated
Heated
Flow Rate
10 lpm
Temperature Control
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0126205
Zoro #
G511248554
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
10 1/4 in
Overall Depth
9 3/8 in
Overall Width
4 7/8 in

Details

Item
Heating Immersion Circulator
Color
Blue/White
Heated or Refrigerated
Heated
Flow Rate
10 lpm
Temperature Control
Yes
Standards
CE, UKCA
Voltage
120V AC
Housing Material
PPS/Stainless Steel
Pump Type
Pressure
Temperature Setting - Minimum
-40 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Setting - Maximum
120 Degrees C
Display Type
Digital
Programmable
No
Product Type
Digital Immersion Circulator
Includes Alarm
Yes
Temperature Uniformity
+/-0.01 Degrees C
Cover Material
PPS
Alarm Indicator Type
Audio
Interior Material
PPS/Stainless Steel
Current
9 A
Circulation Type
Immersion
Bath Material
Stainless Steel, Plastic

Description

Heating Immersion Circulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.