High-Accuracy Fridge/Freezer Thermometer
- Mfr # 4538TR
- Zoro # G023516875
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Humidity Monitoring
No
Maximum Temperature (°C)
70 Degrees C
Data Output Type
USB
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4538TR
- Zoro #
- G023516875
- UPC #
- -
- Country of Origin
- United States
- Humidity Monitoring
- No
- Maximum Temperature (°C)
- 70 Degrees C
- Data Output Type
- USB
- Minimum Temperature °C
- -50 Degrees C
- Minimum Temperature °F
- -58 Degrees F
- Display Type
- Digital
- NSF Rated
- No
- Item
- Thermometer
- Maximum Temperature (°F)
- 158 Degrees F
- Data Logging
- Yes
- Accuracy
- +/-0.3 Degrees C
- Bottle Probe Fill Medium
- Glycol Solution
- Temperature Units
- Fahrenheit/Celsius
- Housing Material
- Plastic
- Probe Material
- Stainless Steel
- Thread Gender
- Male
- Includes NIST-Traceable Certificate
- Yes
- Lens Material
- Glass
- Power Source - TS Only
- Battery
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Cable Length
- 10 ft
- Battery Size
- AAA
Description
Thermometer, Accuracy +/-0.3 Degrees C, Cable Length 10 ft
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.