High-Accuracy Fridge/Freezer Thermometer
- Mfr # 4539TR
- Zoro # G423944209
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Housing Material
Plastic
Thread Gender
Male
Battery Size
AAA
Maximum Temperature (°C)
70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4539TR
- Zoro #
- G423944209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
- Cable Length
- 10 ft
Details
- Display Type
- Digital
- Housing Material
- Plastic
- Thread Gender
- Male
- Maximum Temperature (°C)
- 70 Degrees C
- Minimum Temperature °C
- -50 Degrees C
- Minimum Temperature °F
- -58 Degrees F
- Probe Material
- Stainless Steel
- NSF Rated
- No
- Power Source
- Battery
- Data Output Type
- USB
- Bottle Probe Fill Medium
- Glycol Solution
- Temperature Units
- Fahrenheit/Celsius
- Item
- Thermometer
- Lens Material
- Glass
- Maximum Temperature (°F)
- 158 Degrees F
- Includes NIST-Traceable Certificate
- Yes
- Accuracy
- +/-0.3 Degrees C
- Humidity Monitoring
- No
- Data Logging
- Yes
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Thermometer, Accuracy +/-0.3 Degrees C, Cable Length 10 ft
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.