Zoro Homepage

Hinged Lid Box, Large, Holds 100x1.5-2.0ml Tubes, 5/PK

  • Mfr # 145638

  • Zoro # G004968099


product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Length
5 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145638
Zoro #
G004968099
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
5 in
Overall Width
5 in

Description

Durable polypropylene box is designed to protect light sensitive samples. Plastic boxes will not deteriorate or saturate like cardboard boxes. Plastic box withstands repeated low temperature storage. Hinged lid provides convenient access to sample tubes. Accommodates all hinged and screw cap 1.5 - 2.0 ml micro-tubes.
Protect light sensitive samples Fit stainless steel freezer racks Alpha/numeric index Autoclavable polypropylene Box Dimensions: 5 1/2 x 5 3/4 x 2 InchesShipping Weight: 2 lbs
Shipping Dimensions: 5.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.