Zoro Homepage

Homogenizing Tube

  • Mfr # 4446816

  • Zoro # G911250430


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Glass
Pestle Material
PTFE
Capacity
15 mL
Product Type
Tissue Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4446816
Zoro #
G911250430
UPC #
-
Country of Origin
United Kingdom

Details

Item
Homogenizing Tube
Tube Material
Glass
Pestle Material
PTFE
Capacity
15 mL
Product Type
Tissue Grinder

Description

Homogenizing Tube, Capacity 15 mL, Tube Material Glass, Pestle Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.