Zoro Homepage

Hot Plate, Digital, Aluminum, Square, 230V

  • Mfr # 04806-25

  • Zoro # G5521032


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Load Capacity - Metric
20 L
Watts
700 W
Temp. Range (C)
325 Degrees
Number of Stirring Positions
1
Load Capacity - English
5.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04806-25
Zoro #
G5521032
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
3 1/2 in
Plate Length
5 7/8 in
Plate Width
5 7/8 in
Overall Width
7 1/8 in
Overall Length
11.8 in
Overall Depth
11 3/4 in

Description

Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 41 Degrees to 662 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 1/2 in, Overall Length 11.8 in, Overall Width 7 1/8 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 700 W Watts, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.