Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Plate, Digital, Aluminum, Square, 230V

  • Mfr # 04806-51

  • Zoro # G6418222


product price: $1,529.99
/ea
Free Shipping & Returns

Key Features

Watts
700 W
Voltage
230V AC
Overall Length
11.8 in
Plate Length
5 7/8 in
Load Capacity - English
5.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04806-51
Zoro #
G6418222
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
11.8 in
Plate Length
5 7/8 in
Overall Width
7 in
Overall Height
3 5/8 in
Plate Width
5 7/8 in
Overall Depth
11 3/4 in

Details

Watts
700 W
Voltage
230V AC
Load Capacity - English
5.3 gal
Digital/Analog
Digital
Plate Shape
Rectangular
Temp. Range (F)
617 Degrees
Load Capacity - Metric
20 L
Number of Stirring Positions
1
Item
Hot Plate
Temp. Range (C)
325 Degrees
Variable Speed
No
Hot Plate Item
Hot Plate
Plate Material
Aluminum
Speed Setting
Variable
Hot Plate Type
Hot Plate
Standards
CE
Plate Finish
Ceramic
Includes
Temperature Probe
External Probe Compatible
Yes
Resistance Properties
Chemical Resistant, Spill Resistant
Hot Surface Warning
Yes
Temperature - Maximum
325 Degrees C
Component Type
Modular
Product Type
Hot Plate
Wattage
700 W
Display Type
Digital

Description

Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 700 W Watts, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.