Zoro Homepage

Humidity Sponges, Regenerable, 40 per Case, 40PK

  • Mfr # 283151

  • Zoro # G816554992


product price: $120.99
/pk 40, $3.02/ea
Free Shipping & Returns

Key Features

Type - Lab Desiccators
Desiccators
Lab Desiccator Material
Polyethylene
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283151
Zoro #
G816554992
UPC #
-
Country of Origin
United States

Details

Type - Lab Desiccators
Desiccators
Lab Desiccator Material
Polyethylene
Item
Humidity Sponges, Regenerable
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Humidity Sponges are ideal for providing dry conditions in laboratory applications. Humidity Sponges have a high moisture absorbency of up to 37% and one bag will maintain dry conditions inside a container with a two gallon volume. The non-toxic desiccant is enclosed within a breathable polyethylene bag. Indicating material changes color to signal when full moisture capacity has been reached. Turns any container into a desiccator Color indicator Non-toxic desiccantShipping Weight: 1 lbsShipping Dimensions: 9.00 x 7.00 x 2.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.