Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybridization Incubator

  • Mfr # 3945400

  • Zoro # G711471394


product price: $9,410.99
/ea
Free Shipping & Returns

Key Features

Incubator Type
Hybridization
Overall Height
17 1/8 in
Overall Width
15 in
Overall Depth
15 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3945400
Zoro #
G711471394
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
17 1/8 in
Overall Width
15 in
Overall Depth
15 in
Interior Width
11 1/4 in
Interior Depth
9 1/8 in
Interior Height
7 7/8 ft

Details

Incubator Type
Hybridization
Item
Hybridization Incubator
Voltage
120V AC
Temperature Setting - Minimum
Ambient +8 Degrees C
Number of Shelves
2
Wattage
350 W
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Display Type
Digital
Door Material
Acrylic/Polycarbonate
Frequency
60 Hz
Interior Lighting Type
LED
Rotation Speed - Minimum
2 RPM
Capacity
0.7 cu ft
Includes Alarm
No
Rotation Speed - Maximum
10 RPM
Convection Type
Forced Air
Programmable
No
Housing Material
Stainless Steel
Standards
CE
Temperature Setting - Maximum
80 Degrees C
Includes Probe Port
Yes
Interior Material
Stainless Steel
Door Insulation Material
Not Insulated
Product Type
Incubator
Temperature Uniformity
+/-0.5 Degrees C
Refrigerated
Non-Refrigerated

Description

Hybridization Incubator, Incubator Type Hybridization, Overall Height 17 1/8 in, Overall Width 15 in, Overall Depth 15 in, Convection Type Forced Air, Number of Shelves 2, Door Material Acrylic/Polycarbonate, Housing Material Stainless Steel, 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.