Zoro Homepage

Hybridization Incubator

  • Mfr # 3945501

  • Zoro # G211378513


product price: $9,899.99
/ea
Free Shipping & Returns

Key Features

Incubator Type
Hybridization
Overall Height
21 7/8 in
Overall Width
15 1/8 in
Overall Depth
11 1/4 in
Capacity
16 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3945501
Zoro #
G211378513
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
21 7/8 in
Overall Width
15 1/8 in
Overall Depth
11 1/4 in

Description

Hybridization Incubator, Incubator Type Hybridization, Overall Height 21 7/8 in, Overall Width 15 1/8 in, Overall Depth 11 1/4 in, Convection Type Forced Air, Number of Shelves Not Applicable, Includes (3) Large Tubes, Drip Tray, Power Cable, Silicon Grease Tube, 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.