Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybridization Incubator

  • Mfr # 3945507

  • Zoro # G011378478


product price: $7,909.99
/ea
Free Shipping & Returns

Key Features

Incubator Type
Hybridization
Overall Height
15 in
Overall Width
14 in
Overall Depth
15 in
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3945507
Zoro #
G011378478
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
15 in
Overall Width
14 in
Overall Depth
15 in

Details

Incubator Type
Hybridization
Item
Hybridization Incubator
Display Type
Digital
Includes
Drip Tray, Power Cable, Silicon Grease Tube
Includes Probe Port
Yes
Standards
CE
Interior Lighting Type
LED
Temperature Setting - Maximum
80 Degrees C
Door Insulation Material
Not Insulated
Humidity - Maximum
80 %
Product Type
Incubator
Temperature Setting - Minimum
Ambient +10 Degrees C
Frequency
50/60 Hz
Includes Alarm
No
Voltage
120V AC
Rotation Speed - Minimum
0 RPM
Wattage
750 W
Convection Type
Forced Air
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Programmable
No
Temperature Uniformity
+/-1.5 Degrees C
Weight
15 kg
Refrigerated
Non-Refrigerated
Rotation Speed - Maximum
20 RPM

Description

Hybridization Incubator, Incubator Type Hybridization, Overall Height 15 in, Overall Width 14 in, Overall Depth 15 in, Convection Type Forced Air, Number of Shelves Not Applicable, Includes Drip Tray, Power Cable, Silicon Grease Tube, 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.