Zoro Homepage

Hybridization Incubator

  • Mfr # 3945508

  • Zoro # G511471389


product price: $12,036.99
/ea
Free Shipping & Returns

Key Features

Incubator Type
Hybridization
Overall Height
15 in
Overall Width
14 in
Overall Depth
15 in
Temperature Uniformity
+/-1.5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3945508
Zoro #
G511471389
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
15 in
Overall Width
14 in
Overall Depth
15 in

Description

Hybridization Incubator, Incubator Type Hybridization, Overall Height 15 in, Overall Width 14 in, Overall Depth 15 in, Convection Type Forced Air, Number of Shelves Not Applicable, Includes (4) Large Tubes, 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.