Zoro Homepage

Ice Bucket, Green, 2.5L

  • Mfr # 04393-90

  • Zoro # G7282738


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Volume
2.5 L
Overall Height
8 in
Material
Ethylene Vinyl Acetate
Color
Green
Overall Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04393-90
Zoro #
G7282738
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Diameter
7 in

Details

Volume
2.5 L
Material
Ethylene Vinyl Acetate
Item
Ice Bucket with Lid
Color
Green
Product Type
Ice Bucket with Lid
Capacity
2.5 L

Description

Ice Bucket,Green,2.5L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.