Ice Bucket, Green, 4L
Mfr # 04394-02
Zoro # G7282546
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Color
Green
Volume
4 L
Overall Height
9 1/2 in
Overall Diameter
7 in
Material
Ethylene Vinyl Acetate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04394-02
Zoro #
G7282546
UPC #
-
Country of Origin
China
Dimensions
Overall Height
9 1/2 in
Overall Diameter
7 in
Details
Color
Green
Volume
4 L
Item
Ice Bucket with Lid
Material
Ethylene Vinyl Acetate
Product Type
Ice Bucket with Lid
Capacity
4 L
Description
Ice Bucket,Green,4L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.