Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Bucket, Purple, 4L

  • Mfr # 04394-06

  • Zoro # G7285854


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 1/2 in
Volume
4 L
Color
Purple
Material
Ethylene Vinyl Acetate
Overall Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04394-06
Zoro #
G7285854
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 1/2 in
Overall Diameter
7 in

Details

Volume
4 L
Color
Purple
Material
Ethylene Vinyl Acetate
Item
Ice Bucket with Lid
Product Type
Ice Bucket with Lid
Capacity
4 L

Description

Ice Bucket,Purple,4L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.