Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Pan, Black, 1L

  • Mfr # 04393-60

  • Zoro # G7284996


product price: $74.79
/ea

Key Features

Overall Width
6 in
Overall Length
6 in
Color
Black
Material
Ethylene Vinyl Acetate
Overall Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04393-60
Zoro #
G7284996
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Length
6 in
Overall Height
5 1/2 in

Details

Item
Ice Bucket with Lid
Color
Black
Material
Ethylene Vinyl Acetate
Volume
1 L
Product Type
Ice Bucket with Lid
Capacity
1 L

Description

Ice Pan,Black,1L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.