Ice Pan, Green, 1L
Mfr # 04393-54
Zoro # G7284987
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Overall Height
5 1/2 in
Overall Width
6 in
Material
Ethylene Vinyl Acetate
Overall Length
6 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04393-54
Zoro #
G7284987
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5 1/2 in
Overall Width
6 in
Overall Length
6 in
Details
Material
Ethylene Vinyl Acetate
Color
Green
Volume
1 L
Item
Ice Bucket with Lid
Product Type
Ice Bucket with Lid
Capacity
1 L
Description
Ice Pan,Green,1L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.