Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Pan, Green, 9L

  • Mfr # 04393-78

  • Zoro # G7282756


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Height
7 in
Overall Width
13 1/2 in
Volume
9 L
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04393-78
Zoro #
G7282756
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Width
13 1/2 in
Overall Length
18 in

Details

Color
Green
Item
Ice Bucket with Lid
Volume
9 L
Material
Ethylene Vinyl Acetate
Product Type
Ice Bucket with Lid
Capacity
9 L

Description

Ice Pan,Green,9L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.