Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Pan, Purple, 9L

  • Mfr # 04393-81

  • Zoro # G7286247


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Color
Purple
Material
Ethylene Vinyl Acetate
Overall Length
18 in
Volume
9 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04393-81
Zoro #
G7286247
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Length
18 in
Overall Width
13 1/2 in

Details

Color
Purple
Material
Ethylene Vinyl Acetate
Volume
9 L
Item
Ice Bucket with Lid
Product Type
Ice Bucket with Lid
Capacity
9 L

Description

Ice Pan,Purple,9L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.