Shop COLE PARMER

Incubator, 0.7cu ft, 17-3/8"H, Dgtl

  • Mfr # 3906510
  • Zoro # G811471393

product price: 
$
8,374.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17 3/8 in
Overall Width
15 in
Overall Depth
15 in
Number of Shelves
4
Temperature Uniformity
+/-0.5 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3906510
Zoro #
G811471393
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
17 3/8 in
Overall Width
15 in
Overall Depth
15 in
Interior Width
9 7/8 in
Interior Height
7 7/8 in
Interior Depth
9 1/8 in
Fits Chest Size
Built-in water tray prevents samples from drying out, Laminar air flow circulation with microprocessor control

Details

Item
Incubator
Number of Shelves
4
Temperature Uniformity
+/-0.5 Degrees C
Temperature Setting - Minimum
Ambient +8 Degrees C
Wattage
350 W
Temperature Setting - Maximum
80 Degrees C
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Display Type
Digital
Includes
(4) Stainless Steel Shelves, Power Cords with US Plug, Stainless Steel Drip Tray
Product Type
Incubator
Housing Material
Stainless Steel
Includes Alarm
No
Voltage
120V AC
Standards
CE
Programmable
No
Interior Material
Stainless Steel
Door Insulation Material
Not Insulated
Maximum Humidity
80 %
Door Material
Acrylic
Convection Type
Forced Air
Interior Lighting Type
LED
Capacity
0.7 cu ft
Refrigerated
Non-Refrigerated
Frequency
60 Hz
Door Type
Up-and-Over
Humidity Control Type
Passive
Chamber Configuration
Single
Features
Built-in water tray prevents samples from drying out, Laminar air flow circulation with microprocessor control
Shelving Type
Perforated
Number of Displays
1
Color
White
Series
INC-200
Incubator Type
Microplate
Control Type
Digital
Wire Color
White

Description

Incubator, Incubator Type Microplate, Overall Height 17 3/8 in, Overall Width 15 in, Overall Depth 15 in, Convection Type Forced Air, Number of Shelves 4, Door Material Acrylic, Housing Material Stainless Steel, Includes (4) Stainless Steel Shelves, Power Cords with US Plug, Stainless Steel Drip Tray, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.