Zoro Homepage

Infrared Pocket Thermometer

  • Mfr # 154480

  • Zoro # G305299717


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Length
0.5 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154480
Zoro #
G305299717
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Length
0.5 in
Height
5 in

Description

Measure surface temperatures in less than one second without contact. Non-invasive thermometer is ideal for checking temperature of solids or liquids without the risk of contaminating sample. Measures in both Celsius and Fahrenheit; (-33° to +220°C; -27° to 428°F) and holds reading until erased. Field of view is 1:1 with a resolution of 0.1 and accuracy of 1°C. Supplied with batteries, pocket clip, key chain and lanyard.
Infrared Range: €“33 to 220°C (€“27 to 428°F) Infrared Resolution: 0.1° (-9.9 to 199.9), 1° otherwise Infrared Accuracy: ±1°C + 2% Field of View: 1:1 (for example, at a distance of 2 inches the reading spot size is 2 inches) Emissivity: fixed emissivity of 0.95 LCD Digit Size: 3/4 Inch Dimensions: 3 1/4 x 3/4 Inch Weight: 3/4 Ounce Traceable: YShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 5.00 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.