Zoro Homepage

Inoculating Loop, 10 ul, Yellow, Sterile, Individually Wrapped, 250 per Case, 250PK

  • Mfr # 161212-1S

  • Zoro # G316554836


product price: $100.99
/pk 250, $0.40/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Microbiology Accessories
Material
Durable Polystyrene
Color
Yellow
Application
Inoculation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161212-1S
Zoro #
G316554836
UPC #
-
Country of Origin
China

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Microbiology Accessories
Item
Inoculating Loop, 10 ul, Yellow, Sterile, Individually Wrapped, 250 per Case
Material
Durable Polystyrene
Color
Yellow
Application
Inoculation
Capacity
10 UL, Yellow Ind. Wrap

Description

Inoculating loops and needles are smooth and flexible for uniform streaking without damaging the gel surface. Made of durable polystyrene for easy disposal after each use. Supplied in sealed packs with certification. Individually wrapped, 250 per case.Smooth and flexiblePacked in tamperproof resealable bagsDo not require flaming, eliminates risk of infectionShipping Weight: 1 lbsShipping Dimensions: 7.00 x 11.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.