Zoro Homepage

Inoculating Loops 1ul, Blue, 1000/PK

  • Mfr # 246480

  • Zoro # G705299751


product price: $231.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
8.25 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246480
Zoro #
G705299751
UPC #
-
Country of Origin
China

Dimensions

Height
11.5 in
Width
8.25 in
Length
4 in

Description

High impact polystyrene loops and needles are smooth and flexible to facilitate uniform and smooth streaking without damaging the gel surface. Needles are straight and suitable for removal of specimens of single colonies. Packed sterile in safe, tamper proof, zip-seal resealable bags. Disposable inoculating loops and needles do not need flaming and thus eliminate the risk of infection due to aerosol formation of pathogenic substances. Cross-contamination due to improper sterilization is eliminated. They can be used under hoods without danger.
Shipping Weight: 2 lbs
Shipping Dimensions: 8.25 x 11.50 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.