Liquid Sampling Tool, PK20
Mfr # 0604313
Zoro # G510105308
product price: $416.99
/pk 20, $20.85/ea
Free Shipping & Returns
Key Features
Product Type
Viscous Sample Collector
Overall Length
100 cm
Material
HDPE
Overall Diameter
2 1/8 cm
Sterility
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0604313
Zoro #
G510105308
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
100 cm
Overall Diameter
2 1/8 cm
Details
Item
Viscous Sample Collector
Product Type
Viscous Sample Collector
Material
HDPE
Sterility
Non-Sterile
Standards
Cleanroom Manufactured
Capacity
0.2 L
Includes
Individually packaged
Color
White
Description
Liquid Sampling Tool,PK20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.