Zoro Homepage

Liquid Sampling Tool, PK20

  • Mfr # 0604314

  • Zoro # G710105337


product price: $493.99
/pk 20, $24.70/ea
Free Shipping & Returns

Key Features

Overall Length
100 cm
Material
HDPE
Includes
Individually packaged
Standards
Cleanroom Manufactured
Overall Diameter
2 1/8 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0604314
Zoro #
G710105337
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
100 cm
Overall Diameter
2 1/8 cm

Details

Item
Viscous Sample Collector
Material
HDPE
Includes
Individually packaged
Standards
Cleanroom Manufactured
Product Type
Viscous Sample Collector
Sterility
Sterile
Capacity
0.2 L
Color
White

Description

Liquid Sampling Tool,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.