Zoro Homepage

Liquid Sampling Tool, PK20

  • Mfr # 0628657

  • Zoro # G710105306


product price: $358.99
/pk 20, $17.95/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
HDPE
Includes
Individually packaged
Overall Length
50 cm
Capacity
0.1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628657
Zoro #
G710105306
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
50 cm
Overall Diameter
2 1/8 cm

Details

Item
Liquid Sample Collector
Color
Natural
Material
HDPE
Includes
Individually packaged
Capacity
0.1 L
Product Type
Liquid Sample Collector
Sterility
Non-Sterile
Standards
Class 100,000 Cleanroom

Description

Liquid Sampling Tool,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.