Liquid Sampling Tool, PK20
Mfr # 0628658
Zoro # G010105334
product price: $429.99
/pk 20, $21.50/ea
Free Shipping & Returns
Key Features
Includes
Individually packaged
Overall Length
50 cm
Standards
Class 100,000 Cleanroom
Product Type
Liquid Sample Collector
Sterility
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0628658
Zoro #
G010105334
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
50 cm
Overall Diameter
2 1/8 cm
Details
Item
Liquid Sample Collector
Includes
Individually packaged
Standards
Class 100,000 Cleanroom
Product Type
Liquid Sample Collector
Sterility
Sterile
Material
HDPE
Color
Natural
Capacity
0.1 L
Description
Liquid Sampling Tool,PK20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.