Zoro Homepage

Liquid Sampling Tool, PK20

  • Mfr # 0628660

  • Zoro # G010105327


product price: $514.99
/pk 20, $25.75/ea
Free Shipping & Returns

Key Features

Capacity
0.2 L
Sterility
Sterile
Overall Diameter
2 1/8 cm
Product Type
Liquid Sample Collector
Standards
Class 100,000 Cleanroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628660
Zoro #
G010105327
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Diameter
2 1/8 cm
Overall Length
100 cm

Details

Item
Liquid Sample Collector
Capacity
0.2 L
Sterility
Sterile
Product Type
Liquid Sample Collector
Standards
Class 100,000 Cleanroom
Includes
Individually packaged
Material
HDPE
Color
Natural

Description

Liquid Sampling Tool,PK20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.