Zoro Homepage

Long Pipette Tip, PP, 1000uL, PK500

  • Mfr # 24502-81

  • Zoro # G5517916


product price: $43.15
/pk 500, $0.09/ea

Key Features

Material of Construction
Polypropylene
Capacity
1000uL
Special Features
Graduated
Type
Bulk
Autoclavable
Not Autoclave Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24502-81
Zoro #
G5517916
UPC #
-
Country of Origin
India

Dimensions

Overall Height
9 13/16 cm

Details

Material of Construction
Polypropylene
Capacity
1000uL
Special Features
Graduated
Type
Bulk
Item
Pipette Tip
Autoclavable
Not Autoclave Compatible
Material
Polypropylene
Sterility
Non-Sterile
Capacity - Maximum
1,000 ul
Includes Filter
No Filter
Configuration
Bulk Bag
Color
Clear
Capacity - Minimum
100 ul
For Pipette Type
Universal
Compatible Product Type
Most Brands of Pipettes
Disposability
Single-Use

Description

Long Pipette Tip,PP,1000uL,PK500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.