Long Pipette Tip, PP, 10uL, PK1000
Mfr # 24501-60
Zoro # G5517322
product price: $33.49
/pk 1000, $0.03/eaKey Features
Special Features
Graduated
Type
Bulk
Capacity
10uL
Material of Construction
Polypropylene
Compatible Product Type
Most Brands of Pipettes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-60
Zoro #
G5517322
UPC #
-
Country of Origin
India
Dimensions
Overall Height
4 9/16 cm
Details
Special Features
Graduated
Type
Bulk
Capacity
10uL
Item
Pipette Tip
Material of Construction
Polypropylene
Compatible Product Type
Most Brands of Pipettes
Capacity - Maximum
10 ul
Includes Filter
No Filter
Capacity - Minimum
0.1 ul
Autoclavable
Not Autoclave Compatible
Configuration
Bulk Bag
For Pipette Type
Universal
Material
Polypropylene
Color
Clear
Disposability
Single-Use
Sterility
Non-Sterile
Description
Long Pipette Tip,PP,10uL,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.