Zoro Homepage

Long Pipette Tip, PP, 10uL, PK1000

  • Mfr # 24501-61

  • Zoro # G7239058


product price: $34.89
/pk 1000, $0.03/ea

Key Features

Material of Construction
Polypropylene
Capacity
10uL
Special Features
Graduated
Type
Sterile
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-61
Zoro #
G7239058
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4 9/16 cm

Details

Material of Construction
Polypropylene
Item
Pipette Tip
Capacity
10uL
Special Features
Graduated
Type
Sterile
Material
Polypropylene
Includes Filter
No Filter
Sterility
Sterile
Disposability
Single-Use
Compatible Product Type
Most Brands of Pipettes
Color
Clear
Configuration
Bulk Bag
Capacity - Minimum
0.1 ul
For Pipette Type
Universal
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
10 ul

Description

Long Pipette Tip,PP,10uL,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.