Zoro Homepage

Long Pipette Tip, PP, 10uL, PK960

  • Mfr # 24501-66

  • Zoro # G7239076


product price: $83.95
/pk 960, $0.09/ea
Free Shipping & Returns

Key Features

Capacity
10uL
Type
Standard
Material of Construction
Polypropylene
Special Features
Graduated
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-66
Zoro #
G7239076
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4 9/16 cm

Details

Capacity
10uL
Item
Pipette Tip
Type
Standard
Material of Construction
Polypropylene
Special Features
Graduated
Color
Clear
Disposability
Single-Use
Material
Polypropylene
Includes Filter
No Filter
Capacity - Maximum
10 ul
For Pipette Type
Universal
Configuration
Preconfigured Rack
Autoclavable
Not Autoclave Compatible
Capacity - Minimum
0.1 ul
Sterility
Non-Sterile
Compatible Product Type
Most Brands of Pipettes

Description

Long Pipette Tip,PP,10uL,PK960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.