Long Pipette Tip, PP, 10uL, PK960
Mfr # 24501-67
Zoro # G7239033
product price: $89.19
/pk 960, $0.09/ea
Free Shipping & Returns
Key Features
Type
Sterile
Special Features
Graduated
Capacity
10uL
Material of Construction
Polypropylene
Configuration
Preconfigured Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24501-67
Zoro #
G7239033
UPC #
-
Country of Origin
India
Dimensions
Overall Height
4 9/16 cm
Details
Type
Sterile
Special Features
Graduated
Capacity
10uL
Material of Construction
Polypropylene
Item
Pipette Tip
Configuration
Preconfigured Rack
Sterility
Sterile
Autoclavable
Not Autoclave Compatible
Material
Polypropylene
Compatible Product Type
Most Brands of Pipettes
For Pipette Type
Universal
Capacity - Maximum
10 ul
Disposability
Single-Use
Includes Filter
No Filter
Capacity - Minimum
0.1 ul
Color
Clear
Description
Long Pipette Tip,PP,10uL,PK960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.