Long Pipette Tip, PP, 200uL, PK1000
Mfr # 24502-43
Zoro # G5517742
product price: $34.79
/pk 1000, $0.03/eaKey Features
Material of Construction
Polypropylene
Capacity
200uL
Special Features
Graduated
Type
Bulk
For Pipette Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24502-43
Zoro #
G5517742
UPC #
-
Country of Origin
India
Dimensions
Overall Height
5 15/16 cm
Details
Item
Pipette Tip
Material of Construction
Polypropylene
Capacity
200uL
Special Features
Graduated
Type
Bulk
For Pipette Type
Universal
Color
Clear
Capacity - Minimum
20 ul
Compatible Product Type
Most Brands of Pipettes
Capacity - Maximum
200 ul
Sterility
Non-Sterile
Includes Filter
No Filter
Configuration
Bulk Bag
Autoclavable
Not Autoclave Compatible
Material
Polypropylene
Disposability
Single-Use
Description
Long Pipette Tip,PP,200uL,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.