M-Vac Jr. Waste Aspirator System, Includes 2 Liter Bottle, Cap, Stand and Tubing

  • Mfr # 248980

  • Zoro # G516556326


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Type
Cell Culture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248980
Zoro #
G516556326
UPC #
-
Country of Origin
Unknown

Details

Type
Cell Culture

Description

This 2 liter capacity M-Vac Jr is the ideal size for use in most research laboratories. The M-Vac Jr aspirates a variety of liquids and supernatants such as cell culture media, reagents and other biological liquids. The M-Vac is UV resistant, unbreakable, economical and safer to use than glass collection flasks. Complete unit can be autoclaved at 120° C for 20 minutes ensuring maximum safety and withstands 700 mm Hg. The complete M-Vac Jr system includes: 2 liter polypropylene vacuum bottle, polypropylene cap with barb fittings, stainless steel stand and flexible silicone vacuum tubing. Individual components can be ordered separately.Ideal for use with critical or dangerous liquidAutoclavable at 121°C for 20 minutesWithstands 700m HgThe dimensions for the flexible silicone tubing supplied are 5mm ID x 9.5mm OD x 180cm longShipping Weight: 3.7501 lbsShipping Dimensions: 12.00 x 12.00 x 8.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.