Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Cryo-Boxes, Green, PK4

  • Mfr # 04200-06

  • Zoro # G2854025


product price: $77.59
/pk 4, $19.40/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/4 in
Holds
(100) Tubes
Overall Height
2 1/8 in
Material
Polycarbonate
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04200-06
Zoro #
G2854025
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Overall Height
2 1/8 in
Overall Width
5 1/4 in
Compartment Length
5 1/4 in
Compartment Width
5 1/4 in
Tube Size
(100) Tubes

Details

Holds
(100) Tubes
Material
Polycarbonate
Item
Magnetic Cryo-Boxes
Color
Green
Min. Temp. Rating
-196 Degrees C
Product Type
Magnetic Cryo-Box
Number of Compartments
100
Compatible Product Type
Cryovials
Autoclavable
No
Total Holding Capacity
100

Description

Item Magnetic Cryo-Boxes, Number of Compartments 100, Autoclavable No, Material Polycarbonate, Green, Includes Not Applicable, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.