Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Cryo-Boxes, Orange, PK8

  • Mfr # 04200-03

  • Zoro # G7356947


product price: $112.99
/pk 8, $14.12/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Overall Width
3 in
Color
Orange
Autoclavable
No
Min. Temp. Rating
-196 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04200-03
Zoro #
G7356947
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
3 in
Tube Size
(25) Tubes
Overall Height
2 1/8 in
Compartment Width
3 in
Compartment Length
3 in

Details

Item
Magnetic Cryo-Boxes
Material
Polycarbonate
Color
Orange
Autoclavable
No
Min. Temp. Rating
-196 Degrees C
Number of Compartments
25
Holds
(25) Tubes
Product Type
Magnetic Cryo-Box
Compatible Product Type
Cryovials
Total Holding Capacity
25

Description

Item Magnetic Cryo-Boxes, Number of Compartments 25, Autoclavable No, Material Polycarbonate, Orange, Includes Not Applicable, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.