Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Cryo-Boxes, PK4

  • Mfr # 04200-04

  • Zoro # G7357035


product price: $72.79
/pk 4, $18.20/ea

Key Features

Material
Polycarbonate
Overall Width
5 1/4 in
Color
Assortment
Holds
(81) Tubes
Min. Temp. Rating
-196 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04200-04
Zoro #
G7357035
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/4 in
Overall Height
2 1/8 in
Overall Length
5 1/4 in
Tube Size
(81) Tubes
Compartment Length
5 1/4 in
Compartment Width
5 1/4 in

Details

Item
Magnetic Cryo-Boxes
Material
Polycarbonate
Color
Assortment
Holds
(81) Tubes
Min. Temp. Rating
-196 Degrees C
Autoclavable
No
Number of Compartments
81
Product Type
Magnetic Cryo-Box
Compatible Product Type
Cryovials
Total Holding Capacity
81

Description

Item Magnetic Cryo-Boxes, Number of Compartments 81, Autoclavable No, Material Polycarbonate, Assortment, Includes Not Applicable, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.