Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirrer, Digital, 110V, 0.27A

  • Mfr # 04661-29

  • Zoro # G7239146


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Load Capacity - Metric
20 L
Overall Length
10 5/8 in
Overall Height
3 in
Number of Stirring Positions
1
Overall Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04661-29
Zoro #
G7239146
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 5/8 in
Overall Height
3 in
Overall Width
6 7/8 in
Plate Dia.
13.5 in
Plate Diameter
5 1/4 in
Plate Length
5 1/4 in
Plate Width
5 1/4 in

Details

Load Capacity - Metric
20 L
Number of Stirring Positions
1
Plate Shape
Round
Display
Digital
Plate Material
Aluminum
Voltage
100/240V
Includes Timer
Yes
Watts
30 W
Amps
0.27 A
Variable Speed
No
Speed Range
100 to 1800 rpm
Operating Temp. Range
5 Degrees to 40 Degrees C
Item
Magnetic Stirrer
Plug Style - Lab Equipment
Standard
Product Type
Magnetic Stirrer
Standards
CE
Auto-Reverse Time - Maximum
45 sec
Minimum Speed
100 RPM
Stirring Position Capacity
20 L
Weight
4.4 lb
Plug Style
Standard
Operating Temperature - Minimum
5 Degrees C
Maximum Speed
1,800 RPM
Current
0.27 A
Speed Setting
Constant Speed
Includes
Power Cord and Plug
Wattage
30 W
Load Capacity - English
5.28 gal
Operating Temperature - Maximum
40 Degrees C
Display Type
Digital

Description

Magnetic Stirrer, Plate Shape Round, Plate Length 5 1/4 in, Plate Width 5 1/4 in, Plate Dia. 13.5 in, Plate Material Aluminum, Load Capacity - Metric 20 L, Speed Range 100 to 1800 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Amps 0.27 A, Watts 30 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 3 in, Overall Length 10 5/8 in, Overall Width 6 7/8 in, Plug Style - Lab Equipment Standard, Variable Speed No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.