Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirrer, Digital, Glass, 1.5" H

  • Mfr # 84003-80

  • Zoro # G5528443


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Speed Range
100 to 1500 rpm
Number of Stirring Positions
4
Operating Temp. Range
5 Degrees to 40 Degrees C
Plate Material
Glass
Plug Style - Lab Equipment
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84003-80
Zoro #
G5528443
UPC #
-
Country of Origin
China

Dimensions

Plate Dia.
3.7 in
Overall Length
1 5/8 in
Overall Width
4 1/4 in
Overall Height
4 3/4 in
Plate Length
3 3/4 in
Plate Diameter
3 3/4 in
Plate Width
3 3/4 in

Details

Speed Range
100 to 1500 rpm
Number of Stirring Positions
4
Operating Temp. Range
5 Degrees to 40 Degrees C
Plate Material
Glass
Plug Style - Lab Equipment
Standard
Amps
0.38 A
Variable Speed
No
Load Capacity - Metric
4 L
Item
Magnetic Stirrer
Plate Shape
Round
Voltage
100/240V
Includes Timer
Yes
Watts
4 W
Display
Digital
Product Type
Stirrer Kit
Load Capacity - English
1.05 gal
Plug Style
Standard
Display Type
Digital
Wattage
4 W
Standards
CE, CSA
Maximum Speed
1,500 RPM
Includes
(4) Stir Plates, Power Cord and AC Adapter, USB Cords
Minimum Speed
100 RPM
Operating Temperature - Minimum
5 Degrees C
Speed Setting
Constant Speed
Current
0.38 A
Component Type
Modular
Stirring Position Capacity
4 L
Operating Temperature - Maximum
40 Degrees C

Description

Magnetic Stirrer, Plate Shape Round, Plate Length 3 3/4 in, Plate Width 3 3/4 in, Plate Dia. 3.7 in, Plate Material Glass, Load Capacity - Metric 4 L, Speed Range 100 to 1500 rpm, Number of Stirring Positions 4, Voltage 100/240V, Display Digital, Amps 0.38 A, Watts 4 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 4 3/4 in, Overall Length 1 5/8 in, Overall Width 4 1/4 in, Plug Style - Lab Equipment Standard, Variable Speed No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.