Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirrer, Digital, Glass, 1.5" H

  • Mfr # 84003-82

  • Zoro # G7239225


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Speed Range
100 to 1500 rpm
Plug Style - Lab Equipment
Standard
Includes Timer
Yes
Plate Dia.
3.7 in
Display
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84003-82
Zoro #
G7239225
UPC #
-
Country of Origin
China

Dimensions

Plate Dia.
3.7 in
Overall Width
4 3/4 in
Overall Length
4 1/4 in
Overall Height
5 1/2 in
Plate Length
3 3/4 in
Plate Diameter
3 3/4 in
Plate Width
3 3/4 in

Details

Speed Range
100 to 1500 rpm
Plug Style - Lab Equipment
Standard
Includes Timer
Yes
Display
Digital
Number of Stirring Positions
1
Operating Temp. Range
5 Degrees to 40 Degrees C
Plate Shape
Round
Item
Magnetic Stirrer
Watts
1 W
Amps
0.09 A
Load Capacity - Metric
1 L
Plate Material
Glass
Voltage
100/240V
Variable Speed
No
Product Type
Magnetic Stirrer
Plug Style
Standard
Operating Temperature - Maximum
40 Degrees C
Includes
Stir Plate, USB Cord
Load Capacity - English
33.81 oz
Speed Setting
Constant Speed
Component Type
Modular
Standards
CE
Maximum Speed
1,500 RPM
Stirring Position Capacity
1 L
Minimum Speed
100 RPM
Wattage
1 W
Operating Temperature - Minimum
5 Degrees C
Current
0.09 A
Display Type
Digital

Description

Magnetic Stirrer, Plate Shape Round, Plate Length 3 3/4 in, Plate Width 3 3/4 in, Plate Dia. 3.7 in, Plate Material Glass, Load Capacity - Metric 1 L, Speed Range 100 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Amps 0.09 A, Watts 1 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 5 1/2 in, Overall Length 4 1/4 in, Overall Width 4 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.