Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirrer, Digital, Polyester, 1/2"H

  • Mfr # 84003-71

  • Zoro # G7252717


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1/2 in
Overall Length
7 in
Watts
3 W
Plug Style - Lab Equipment
Standard
Amps
0.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84003-71
Zoro #
G7252717
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1/2 in
Overall Length
7 in
Overall Width
4 1/4 in
Plate Dia.
4 in
Plate Width
4 in
Plate Length
4 in
Plate Diameter
4 in

Details

Watts
3 W
Plug Style - Lab Equipment
Standard
Amps
0.25 A
Item
Magnetic Stirrer
Plate Shape
Round
Load Capacity - Metric
1 L
Plate Material
Plastic
Includes Timer
Yes
Speed Range
20 to 1500 rpm
Display
Digital
Operating Temp. Range
5 Degrees to 40 Degrees C
Voltage
110/120V, 220/230V
Variable Speed
Yes
Number of Stirring Positions
1
Product Type
Magnetic Stirrer
Maximum Speed
1,500 RPM
Speed Setting
Variable Speed
Load Capacity - English
33.81 oz
Minimum Speed
20 RPM
Operating Temperature - Minimum
5 Degrees C
Plug Style
Standard
Includes
Power Cord and AC Adapter
Standards
CE
Stirring Position Capacity
1 L
Operating Temperature - Maximum
40 Degrees C
Display Type
Digital
Current
1 A
Wattage
3 W

Description

Magnetic Stirrer, Plate Shape Round, Plate Length 4 in, Plate Width 4 in, Plate Dia. 4 in, Plate Material Plastic, Load Capacity - Metric 1 L, Speed Range 20 to 1500 rpm, Number of Stirring Positions 1, Voltage 110/120V, 220/230V, Display Digital, Amps 0.25 A, Watts 3 W, Includes Timer Yes, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 1/2 in, Overall Length 7 in, Overall Width 4 1/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 33.81 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.