Media Bottle
Mfr # 3450383
Zoro # G023356471
product price:Â $158.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3450383
Zoro #
G023356471
UPC #
-
Country of Origin
China
Description
Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 23 cm, Bottle Type Media, Capacity - Metric 10 L, Capacity - English 338 fl oz, Overall Height - Metric 42 cm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 50 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1,000 mL, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.