Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melting Point Apparatus

  • Mfr # MP-100-120

  • Zoro # G512936917


product price: $1,331.99
/ea
Free Shipping & Returns

Key Features

Includes
(100) Capillary Tubes, Open at Both End; Power Cord with US Plug
Overall Height
4 3/8 in
Display Type
Analog
Overall Length
5 1/2 in
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-100-120
Zoro #
G512936917
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 3/8 in
Overall Length
5 1/2 in
Overall Width
14 1/2 in

Details

Item
Melting Point Apparatus
Includes
(100) Capillary Tubes, Open at Both End; Power Cord with US Plug
Display Type
Analog
Standards
CE
Number of Columns
3

Description

Melting Point Apparatus, Number of Columns 3, Standards CE, Includes (100) Capillary Tubes, Open at Both End; Power Cord with US Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.